1-1/2 in. PVC DWV Male Trap Adapter with Washer (1-1/2 & 1-1/4 in.) & Plastic Nut

You last purchased this on
 

1-1/2 in. PVC DWV Male Trap Adapter with Washer (1-1/2 & 1-1/4 in.) & Plastic Nut

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. PVC DWV Male Trap Adapter with Washer (1-1/2 & 1-1/4 in.) & Plastic Nut

  • Fast #
  • Part #PDWVMTAPNJJH
  • Item #1906939
  • Manufacturer Part #PVC 00103R 0600
4.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Plastic nut and washer to fit 1 1/2" and 1 1/4" traps
  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
DWV
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
OD Tube
End Connections:
Spigot x OD Tube
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Trap Adapter
IAPMO Listed -:
No
Length:
2-683/1000 in
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
Type:
PDWVMTAPNJJH
Weight:
0.161 lb
Width:
2.638 in