1-1/2 in. Spigot x SR FIPT Straight Schedule 80 CPVC Adapter with Stainless Steel Thread

Part #S878015CSR  |  Item #3109214  |  Manufacturer Part #878-015CSR

$20.92 EACH
(Pricing is for 1-1/2 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #S878007CSR | Item #1795096 | Mfr. Part #878-007CSR

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.75 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #S878010CSR | Item #1795098 | Mfr. Part #878-010CSR

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.43 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #S878015CSR | Item #3109214 | Mfr. Part #878-015CSR

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.92 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #S878020CSR | Item #1795103 | Mfr. Part #878-020CSR

    Call for Pricing
    Call for Pricing
    Call us for price
    $38.11 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM F-493

Clean Bagged: No

Color Finish: Grey

End Connection 1: Spigot

End Connection 2: SR FIPT

End Connections: Spigot x SR FIPT

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: No

Material: [Plastic, Stainless Steel]

Material Type: CPVC

NSF Certified: Yes

NSF Specifications: NSF 61

Schedule Class: 80

Type: S878015CSR