1-1/2 in. Stainless Steel Hex Head Bolt
1-1/2 in. Stainless Steel Hex Head Bolt
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Length:
- 1-1/2 in
- Material:
- Stainless Steel
- Screw Head:
- Hex Head
- Thread Length:
- 1.5
- Width:
- 3/8 in