1-1/2 in. Sweat x MNPT DWV Bronze Flush Trap Adapter

You last purchased this on
 

1-1/2 in. Sweat x MNPT DWV Bronze Flush Trap Adapter

  • Fast #
  • Part #CCDWVMFLTAJ
  • Item #90308
  • Manufacturer Part #E022050
5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Sweat x MNPT DWV Bronze Flush Trap Adapter

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • End Connections: Sweat x Male
  • DWV
  • Dezincification resistant
  • Cast copper
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI B16.22
ASME:
ASME B16.23
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
MNPT
End Connections:
Sweat x MNPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter, DWV, Straight
Height:
47/50 in
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
1-47/50 in
Material:
Bronze
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
UL Listed:
No
Weight:
0.199 lb