1-1/2 in. Threaded 150# Street Black Malleable Iron 90 Degree Elbow

Part #IBS9J  |  Item #190869  |  Manufacturer Part #ZMBLST9007

$12.89 EACH
(Pricing is for 1-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IBS9A | Item #1347476 | Mfr. Part #ZMBLST9000

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.17 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #IBS9B | Item #241837 | Mfr. Part #ZMBLST9001

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.17 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IBS9C | Item #241808 | Mfr. Part #ZMBLST9002

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.17 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IBS9D | Item #190865 | Mfr. Part #ZMBLST9003

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.31 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IBS9F | Item #190866 | Mfr. Part #ZMBLST9004

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.17 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IBS9G | Item #190867 | Mfr. Part #ZMBLST9005

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.44 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBS9H | Item #190868 | Mfr. Part #ZMBLST9006

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.66 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IBS9J | Item #190869 | Mfr. Part #ZMBLST9007

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.89 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IBS9K | Item #190870 | Mfr. Part #ZMBLST9008

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.89 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IBS9L | Item #312694 | Mfr. Part #ZMBLST9009

    Call for Pricing
    Call for Pricing
    Call us for price
    $51.55 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IBS9M | Item #1114975 | Mfr. Part #ZMBLST9010

    Call for Pricing
    Call for Pricing
    Call us for price
    $78.64 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #IBS9P | Item #1114980 | Mfr. Part #ZMBLST9011

    Call for Pricing
    Call for Pricing
    Call us for price
    $128.08 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Coating: Black
  • Elbow Type: Street
  • Material: Malleable Iron
  • Rating: 150#
  • Import
  • Threaded

Documents

Specifications

Coating: Black

Elbow Degree: 90

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: [Straight, Street]

Material: Malleable Iron

Origin: Global

Pressure Class: 150#

Type: IBS9J