1-1/2 in. 3000# SS 304L Threaded 90 Elbow Stainless Steel

You last purchased this on
 

1-1/2 in. 3000# SS 304L Threaded 90 Elbow Stainless Steel

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. 3000# SS 304L Threaded 90 Elbow Stainless Steel

  • Fast #
  • Part #DS4L3T9JE
  • Item #4427429
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Pressure Class:
3000#
UL Listed:
No