1-1/2 in. 3000# SS 316L Thrd Tee Stainless Steel Threaded

You last purchased this on
 

1-1/2 in. 3000# SS 316L Thrd Tee Stainless Steel Threaded

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. 3000# SS 316L Thrd Tee Stainless Steel Threaded

  • Fast #
  • Part #IS6L3TTJ
  • Item #1348927
  • Manufacturer Part #IS6L3TTJ
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.11
ASME:
ASME B1.20.1, ASME B16.11 1996, ASME SA182
ASTM:
ASTM A-182
Application:
Residential
Clean Bagged:
No
Diameter - Outside:
75 mm
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Tee
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No
Weight:
5 lb