1-1/2 in. 3000# Galv A105 Threaded 45 Elbow Forged Steel Electroplated Galvanized
1-1/2 in. 3000# Galv A105 Threaded 45 Elbow Forged Steel Electroplated Galvanized
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- Coating:
- Galvanized
- Elbow Degree:
- 45 DD
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow, Straight
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 3000#
- UL Listed:
- No
- Weight:
- 4.05 lb