1-1/2 in. Threaded 3000# Global 316L Stainless Steel Union
1-1/2 in. Threaded 3000# Global 316L Stainless Steel Union
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA-182
- ASTM:
- ASTM A-182
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Union
- IAPMO Listed -:
- No
- Length:
- 3 in
- MSS:
- MSS SP-83
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 3000#
- UL Listed:
- No
- Weight:
- 3.6 lb