1-1/2 in. Threaded 6000# Global Forged Steel Coupling

You last purchased this on
 

1-1/2 in. Threaded 6000# Global Forged Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Threaded 6000# Global Forged Steel Coupling

  • Fast #
  • Part #IFS6TCJ
  • Item #3312367
  • Manufacturer Part #12302015
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
Length:
3-1/8 in
Material:
Forged Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
6000#
UL Listed:
No