1-1/2 in. Threaded Alloy Steel Plug

You last purchased this on
 

1-1/2 in. Threaded Alloy Steel Plug

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Threaded Alloy Steel Plug

  • Fast #
  • Part #CHF913TRHPJ
  • Item #7239159
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Plug
Material:
Alloy Steel