1-1/2 in. Threaded Cast Iron Floor Flange

You last purchased this on
 

1-1/2 in. Threaded Cast Iron Floor Flange

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Threaded Cast Iron Floor Flange

  • Fast #
  • Part #BCIFFJ
  • Item #55345
  • Manufacturer Part #1D.BCFF
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Flange
Flange Type:
Floor
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#