1-1/2 in. Threaded Galvanized Steel Square Head Plug

You last purchased this on
 

1-1/2 in. Threaded Galvanized Steel Square Head Plug

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Threaded Galvanized Steel Square Head Plug

  • Fast #
  • Part #GSSPJ
  • Item #1915862
  • Manufacturer Part #EG.150
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • ISO Certified
  • Rohs Compliant
  • Made in U.S.A.
  • Made in USA - Rohs compliant
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14
ASTM:
ASTM A-108
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Plug
Head Style:
Square Head
Length:
83/100 in
Material:
Carbon Steel
Origin:
Domestic
Pressure Class:
300#