1-1/2 in. Threaded Lap Joint 150# 304L Stainless Steel Raised Face Flange

Part #IS4LRFTFJ  |  Item #82875  |  Manufacturer Part #S4LRFTFJ

$31.95 EACH
(Pricing is for 1-1/2 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #IS4LRFTFD | Item #82872 | Mfr. Part #S4LRFTFD

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.25 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #IS4LRFTFF | Item #82873 | Mfr. Part #S4LRFTFF

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.50 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #IS4LRFTFG | Item #82874 | Mfr. Part #S4LRFTFG

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.75 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS4LRFTFH | Item #82876 | Mfr. Part #S4LRFTFH

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.95 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS4LRFTFJ | Item #82875 | Mfr. Part #S4LRFTFJ

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.95 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #IS4LRFTFK | Item #82877 | Mfr. Part #S4LRFTFK

    Call for Pricing
    Call for Pricing
    Call us for price
    $41.85 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IS4LRFTFL | Item #265459 | Mfr. Part #IS4LRFTFL

    Call for Pricing
    Call for Pricing
    Call us for price
    $58.50 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #IS4LRFTFM | Item #82878 | Mfr. Part #S4LRFTFM

    Call for Pricing
    Call for Pricing
    Call us for price
    $61.20 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #IS4LRFTFP | Item #259581 | Mfr. Part #S4LRFTFP

    Call for Pricing
    Call for Pricing
    Call us for price
    $83.70 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #IS4LRFTFU | Item #277896 | Mfr. Part #IS4LRFTFU

    Call for Pricing
    Call for Pricing
    Call us for price
    $150.30 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Documents

Specifications

ANSI Specifications: ANSI B16.5

ASME Specifications: ASME B1.20.1, ASME B16.5, ASME SA-182

ASTM Specifications: ASTM A-182

Application: Residential

Clean Bagged: No

End Connection 1: Flanged, Threaded

End Connection 2: Flanged, Threaded

End Connections: Flanged;Threaded

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flange Type: Raised Face

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304L

NSF Certified: Yes

Origin: Global

Pressure Class: 150#

UL Listed: No