1-1/2 in. Threaded Standard Flat Face Carbon Steel Forged Flange with Pilot
1-1/2 in. Threaded Standard Flat Face Carbon Steel Forged Flange with Pilot
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- During the forging process, all Phoenix products are marked with the size, heat of steel, part number and Phoenix identification and these figures remain visible after installation
- Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
- Manufacturer may vary by location
- Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
Documents
Specifications
- ASME:
- ASME SA105, ASME SA181-70
- ASTM:
- ASTM A-105, ASTM A-181-70
- Application:
- Cylinders, Tanks
- Clean Bagged:
- No
- Diameter - Outside:
- 3-3/100 in
- End Connection 1:
- Threaded, Flanged
- End Connection 2:
- Threaded, Flanged
- End Connections:
- Threaded;Flanged
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flange Type:
- Flat Face
- Height:
- 7/8 in
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Schedule Class:
- Standard
- UL Listed:
- No
- Weight:
- 0.62 lb