1-1/2 in. Threaded x Flanged 1500# Flat Face Global Carbon Steel Weld Flange
Part #G1500FFTFJ | Item #4898732
How to get it:
Product Details
Specifications
Clean Bagged: No
End Connection 1: Threaded
End Connection 2: Flanged
End Connections: Threaded x Flanged
FM Approved: No
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Flange Type: Flat Face
IAPMO Listed: No
Material: Carbon Steel
NSF Certified: No
Origin: Global
Pressure Class: 1500#
UL Listed: No