1-1/2 in. Threaded x FNPT Aluminum Coupling

You last purchased this on
 

1-1/2 in. Threaded x FNPT Aluminum Coupling

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Threaded x FNPT Aluminum Coupling

  • Fast #
  • Part #DAT6THCJ
  • Item #1304733
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
FNPT
End Connections:
Threaded x FNPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Material:
Aluminum