1-1/2 in. x 10 ft. Schedule 40 PVC Pipe

You last purchased this on
 

1-1/2 in. x 10 ft. Schedule 40 PVC Pipe

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. x 10 ft. Schedule 40 PVC Pipe

  • Fast #
  • Part #P40PJ10
  • Item #46838
  • Manufacturer Part #PVC 07112 0600
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: 1,710 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • PVC Schedule 40 Pipe is used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
  • PVC Schedule 40 Pipe is used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
  • PVC Schedule 40 White pipe with red print that is Dual Marked for DWV and Pressure Applications
  • Part of the TrueFit® system and Made in the USA
  • For use where systems will not exceed 140 F
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-1785, ASTM D-2321, ASTM D-2665, ASTM F-1866
Application:
DWV, Non-pressure Applications, Sewer, Storm Drainage
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Outside:
1-9/10 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
10 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1-1/2 in
Pressure - High:
330
Schedule Class:
40
Temperature Range:
Up to 140 Deg F
Wall Thickness:
0.145 in
Weight:
51.8 lb