1-1/2 in. x 10 ft. NPT Red Brass Annealed Pipe

You last purchased this on
 

1-1/2 in. x 10 ft. NPT Red Brass Annealed Pipe

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. x 10 ft. NPT Red Brass Annealed Pipe

  • Fast #
  • Part #GRBPAJ10
  • Item #4513834
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-43
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 ft
Material:
Red Brass
PipeTubing Size:
1-1/2 in