1-1/2 in. x 10 ft. PVC Drainage Pipe
Part #P40FCPJ10 | Item #117154 | Manufacturer Part #PVC 04112 0600
Packaging Info:
- Quantity Per
- Foot: 1,
- Stick: 10,
- Bundle: 1650
How to get it:
Product Details
- White pipe used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications.
- Not intended for pressure use
- For use where systems will not exceed 140 deg F
- Available in select lengths
Documents
Specifications
ASTM Specifications: ASTM D-1784, ASTM D-1785, ASTM D-2665
Application: DWV, Sewer, Storm Drainage
Color Finish: White
Color Finish Category: Whites
End Connection 1: Plain End
End Connection 2: Plain End
End Connections: Plain End x Plain End
FM Approved: No
Fire Suppression System Rated: No
Length: 10 ft
Material: Plastic
Material Type: PVC
Maximum Temperature: 140
NSF Certified: Yes
NSF Specifications: NSF 14
Origin: Domestic
Pipe Tubing Size: 1-1/2 in
Schedule Class: 40
Wall Thickness: 0.145 in