1-1/2 in. x 50 ft. NSF Potable Water Hose MxF NST
1-1/2 in. x 50 ft. NSF Potable Water Hose MxF NST
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for transfer of drinking water
- Complies with NSF 61 grade
- Male and female NST connects
- Rolls up flat for easy storage
- Reinforced with high strength circular woven filament polyester yarn
- Highly abrasion resistant extruded thermoplastic polyurethane
Specifications
- Application:
- Potable Water
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- MNST
- End Connection 2:
- FNST
- End Connections:
- MNST x FNST
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Length:
- 50 ft
- Material:
- Aluminum, Plastic
- Material Type:
- Urethane
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Product Type:
- Hose
- Temperature Range:
- -58 to 170 Deg F
- UL Listed:
- No
- Weight:
- 14 lb