1-1/2 in. x Close Weld Schedule 40 304L Stainless Steel Nipple

You last purchased this on
 

1-1/2 in. x Close Weld Schedule 40 304L Stainless Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. x Close Weld Schedule 40 304L Stainless Steel Nipple

  • Fast #
  • Part #IS44NJCL
  • Item #94117
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-312, ASTM A-733, ASTM SA-312
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Close, Nipple, Straight
Length:
1-3/4 in
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Origin:
Global
Schedule Class:
40