1-1/2 PP PART B CAM & GRV COUP

Part #A3E15BPP

Type:

A3E15BPP
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required

Specifications

End Connection 1: Quick Coupler

End Connection 2: MNPT

End Connections: Quick Coupler x MNPT

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Plastic

Material Type: Polypropylene

Maximum Pressure: 100 psi

NSF Certified: No

Type: A3E15BPP