1-1/2 PP PART D CAM & GRV COUP
1-1/2 PP PART D CAM & GRV COUP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For applications where frequent hose changes are required
- Simple and fast way of connecting and disconnecting
Specifications
- End Connection 1:
- Coupler
- End Connection 2:
- FNPT
- End Connections:
- Coupler x FNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- Polypropylene
- Pressure - Maximum:
- 100 psi
- Type:
- A3E15DPP