1-1/2 PVC MALE TEE FTG

Part #SEF81TP150  |  Item #5089827  |  Manufacturer Part #EF81T-P-150

Call for Pricing EACH

Type:

SEF81TP150
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EX800-Series insertion electromagnetic flowmeters are designed for use with conductive liquids in 1 to 10” pipe
  • A choice of materials (stainless steel, brass, and PVC) allowing for a wide range of temperature, pressure and corrosive environments
  • Highly suitable for difficult applications with changing viscosities and pulsating flows, such as air-driven diaphragm pumps
  • With no moving parts, these meters can be used in “dirty water” applications where debris would foul a mechanical meter
  • EX800-Series fixed depth insertion meters require special fittings
  • Reverse flow output and immersibility are optional
  • Sensor mounted flow display, bi-directional output and immersabilitiy

Specifications

End Connection 1: Stub End

End Connection 2: Stub End

End Connection 3: Stub End

End Connections: Stub End

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

ISO Specifications: ISO9001:2008

Material: Plastic

Product Type: Tee

Type: SEF81TP150