1-1/2 PVC SXT LAT 3W T/U BV FPM

Part #HLA1150ST

Type:

HLA1150ST
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Diverting flow to the left, right or both ways at the same time can involve multiple valves and connections
  • Using a 3-way ball valves can greatly simplify your piping layout
  • Flow from the center port can be diverted either to the left port, right port or through both at the same time
  • There is no OFF position
  • True-union connections are standard on all sizes through 4"
  • Making installation easy
  • PVC construction is non-corrosive and the valve contains no metal parts
  • All sizes are rated 150 psi at 70° F non-shock
  • FPM (comparable to FPM) seals are standard

Specifications

End Connection 1: Socket

End Connection 2: NPT Female

End Connections: Socket x NPT Female

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 70

Schedule Class: 80

Type: HLA1150ST

Valve Seat Material: FPM

Valve Size: 1-1/2 in

Valve Type: Ball Valve