1-1/2 in. FNPT Brass DZR Connector
1-1/2 in. FNPT Brass DZR Connector
Package Quantity Info:
EA: 1 IP: 1 CA: 36-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Can be installed in wet lines
- No special tools, crimping, glue or solder required
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Required when connecting 1-1/4" to 2" Universal fittings to PEX, PE-RT and HDPE pipe
- Rated for 200 psi and 200°F (93°C)
- Stiffeners are inserted into 1-1/4" to 2" Universal fittings
- Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
- Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
- Call for more sizes or configurations
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASSE Standards:
- ASSE 1061
- Application:
- Copper Pipe, PEX Pipe, CPVC Pipe, Potable Water, Hydronic Heating, Chilled Water, Irrigation
- CSA Certified:
- CSA B125.3
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Connector
- Height:
- 2-21/100 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 6509
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-41/50 in
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 372, NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Water
- Size:
- 1-1/2 in
- Temperature Range:
- 20 to 200 Deg F
- Type:
- SUXL114140F
- Weight:
- 0.920 lb