1-1/2 X 1-1/2 17 Gauge Ground-joint J BEND Polished Chrome
1-1/2 X 1-1/2 17 Gauge Ground-joint J BEND Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With Captured Nut
Documents
Specifications
- Depth:
- 2-1/4 in
- Height:
- 5-13/100 in
- Origin:
- Global
- Type:
- KEE10455XPCBN
- Weight:
- 0.84 lb
- Width:
- 6-13/100 in