1-1/2 in. Stainless Steel and Plastic Hex Hanger with Insert

You last purchased this on
 

1-1/2 in. Stainless Steel and Plastic Hex Hanger with Insert

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Stainless Steel and Plastic Hex Hanger with Insert

  • Fast #
  • Part #GE24PPJ
  • Item #4878242
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Stainless Steel
FM Approved:
No
Fits Pipe Size:
1-1/2 in
Height:
2-1/100 in
Length:
3-17/25 in
Material:
Stainless Steel, Plastic
Material Type:
304, Polypropylene
Product Type:
Hex Hanger
UL Listed:
No