1-1/2 x 1-1/2 x 1/2 in. Threaded 125# Cast Iron Tee

You last purchased this on
 

1-1/2 x 1-1/2 x 1/2 in. Threaded 125# Cast Iron Tee

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1-1/2 x 1/2 in. Threaded 125# Cast Iron Tee

  • Fast #
  • Part #BCITJJD
  • Item #18808
  • Manufacturer Part #0300042801
4.6 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Cast Iron
  • Coating: Black
  • Manufacturer may vary by location
  • Threaded
  • Domestic
  • Rating: 125#
  • Tee Type: Reducing
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.4
ASTM:
ASTM A-126 Class A
Application:
Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded x Threaded x Threaded
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 1/2 in
Fitting Type:
Reducing, Tee
Material:
Cast Iron
Origin:
Domestic
Pressure - High:
175
Pressure Class:
125#
Schedule Class:
Standard
Temperature Range:
-20 to 150 Deg F
UL Listed:
Yes
Weight:
1.84 lb