1-1/2 x 1-1/2 x 3/4 in. Sweat x Sweat x FNPT Bronze Reducing Tee

You last purchased this on
 

1-1/2 x 1-1/2 x 3/4 in. Sweat x Sweat x FNPT Bronze Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1-1/2 x 3/4 in. Sweat x Sweat x FNPT Bronze Reducing Tee

  • Fast #
  • Part #CCFTJJF
  • Item #379342
  • Manufacturer Part #B147200
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • End Connections: Sweat x Sweat x Female
  • Flanged and flared fitting options available
  • Dezincification resistant
  • Cast copper
  • Easy to solder
  • CSA B125, NSF/ANSI Standard 61
  • Special shapes available
  • Threaded and drop ear fitting options
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME B16.18
ASTM:
ASTM B-584 Alloy C84400
Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
FNPT
End Connections:
Sweat x Sweat x FNPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1-1/2 in x 1-1/2 in x 3/4 in
Fitting Type:
Reducing, Tee
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Material Type:
C84400
NSF Certified:
No