1-1/2 x 1-1/4 in. Copper DWV Street Trap Adapter w/ Brass Nut
1-1/2 x 1-1/4 in. Copper DWV Street Trap Adapter w/ Brass Nut
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Biostatic and inhibits bacterial growth on its surface
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Dezincification resistant
- Cost effective and easy to install
- Subassemblies are easy to prefabricate and can be handled without fear of damage
- Nonflammable
Specifications
- ANSI:
- ANSI B16.18 2001
- ASME:
- ASME B16.18 2001
- ASTM:
- ASTM B-75
- Clean Bagged:
- No
- End Connection 1:
- Male Sweat
- End Connection 2:
- Slip
- End Connections:
- Male Sweat x Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Fitting Type:
- Trap Adapter
- Material:
- Wrot Copper DWV
- Origin:
- Domestic