Print

DESCRIPTION

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Elbow Type: Reducing
  • Rating: 150#
  • Import
  • Threaded

1-1/2 x 1-1/4 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

IG9JH

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Coating
Galvanized
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 2
1-1/4 in
Fitting Type
Reducing
Maximum Pressure
150 psi
Origin
Global
Type
IG9JH