1-1/2 x 1-1/4 in. Threaded 3000# Reducing 316L Stainless Steel Coupling

You last purchased this on
 

1-1/2 x 1-1/4 in. Threaded 3000# Reducing 316L Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1-1/4 in. Threaded 3000# Reducing 316L Stainless Steel Coupling

  • Fast #
  • Part #IS6L3TCJH
  • Item #266455
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Reducer
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Pressure Class:
3000#
Type:
IS6L3TCJH
UL Listed:
No