1-1/2 x 1-1/4 x 1 in. Threaded 150# Galvanized Malleable Iron Reducing Tee

You last purchased this on
 

1-1/2 x 1-1/4 x 1 in. Threaded 150# Galvanized Malleable Iron Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1-1/4 x 1 in. Threaded 150# Galvanized Malleable Iron Reducing Tee

  • Fast #
  • Part #IGTJHG
  • Item #161247
  • Manufacturer Part #ZMGTR070605
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Galvanized
  • Tee Type: Reducing
  • Material: Malleable Iron
  • Import
  • Threaded
  • Rating: 150#
  • Requires Certification

Specifications

ANSI:
ANSI 61-4, ANSI B16.14, ANSI B16.3
ASME:
ASME B1.20.1, ASME B16.14, ASME B16.3
ASTM:
ASTM A-197, ASTM A-197M
Application:
Fire Protection, Residential
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/2 in x 1-1/4 in x 1 in
Fitting Type:
Reducing, Tee
ISO:
ISO 14001, ISO 9001:2008
Material:
Malleable Iron
NSF:
NSF 372, NSF 61-4
NSF Certified:
Yes
Origin:
Global
Pressure - High:
300
Pressure Class:
150#
Type:
IGTJHG
UL Listed:
Yes