1-1/2 x 1 in. 150# Reducing Black Malleable Iron Face Bushing

Part #BFBJG  |  Item #14777  |  Manufacturer Part #0318911724

$14.13 EACH
(Pricing is for 1-1/2 in x 1 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in x 3/4 in

    Part #BFBJF | Item #382297 | Mfr. Part #0318911765

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.32 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #BFBJG | Item #14777 | Mfr. Part #0318911724

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.13 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #BFBJH | Item #15126 | Mfr. Part #0318911682

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.45 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Coating: Black

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/2 in x 1 in

Fitting Type: Reducing

Material: Malleable Iron

Pressure Class: 150#