1-1/2 x 1 in. Clamp 316L Stainless Steel Concentric Reducer

You last purchased this on
 

1-1/2 x 1 in. Clamp 316L Stainless Steel Concentric Reducer

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1 in. Clamp 316L Stainless Steel Concentric Reducer

  • Fast #
  • Part #G3114MP76JG
  • Item #4830030
3.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • CLAMP END CONCENTRIC REDUCER
  • Tri-Clamp style connections offer a quick and easy way to disassemble line processing for access to process media and cleaning solutions. The product is 3A certified for sanitary-grade line processing equipment in the food and beverage industry.
  • 31-14MP - CLAMP CONCENTRIC REDUCER - 1-1/2" X 1", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance. Material Test Reports Supplied, 3-A Certified, CRN Certified
  • Requires Certification

Documents


Specifications

End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/2 in x 1 in
Fitting Type:
Concentric Reducer, Reducer
Length:
3 in
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Weight:
0.352 lb