1-1/2 x 1 in. Sch. 160 CS TBE Conc Swage Black Carbon Steel Nipple

You last purchased this on
 

1-1/2 x 1 in. Sch. 160 CS TBE Conc Swage Black Carbon Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1 in. Sch. 160 CS TBE Conc Swage Black Carbon Steel Nipple

  • Fast #
  • Part #BT160CSNJG
  • Item #498096
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.9
ASME:
ASME B16.9
ASTM:
ASTM A-234 Grade WPB
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/2 in x 1 in
Fitting Type:
Concentric Reducer, Nipple, Swage, Reducer
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
4-1/2 in
MSS:
MSS SP-95
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
160
UL Listed:
No
Weight:
2 lb