1-1/2 x 11 in. Weld Schedule 40 Global Black Carbon Steel Nipple

You last purchased this on
 

1-1/2 x 11 in. Weld Schedule 40 Global Black Carbon Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 11 in. Weld Schedule 40 Global Black Carbon Steel Nipple

  • Fast #
  • Part #IBNJ11
  • Item #406644
  • Manufacturer Part #ZNB0711
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material: carbon steel
  • Coating: Black
  • Manufacturer may vary by location
  • Import
  • Threaded
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Coating:
Black
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Nipple, Welded
IAPMO Listed -:
No
ISO:
ISO 9001:2000
Length:
11 in
Material:
Carbon Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Schedule Class:
40
UL Listed:
No