1-1/2 x 1/2 in. Cast Iron Hex Reducing Bushing
1-1/2 x 1/2 in. Cast Iron Hex Reducing Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1-1/2 in x 1/2 in
- Fitting Type:
- Bushing, Hex, Reducing
- Material:
- Cast Iron
- Origin:
- Global