1-1/2 x 1/2 in. FPT 150# Black Malleable Iron Reducing Coupling

You last purchased this on
 

1-1/2 x 1/2 in. FPT 150# Black Malleable Iron Reducing Coupling

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1/2 in. FPT 150# Black Malleable Iron Reducing Coupling

  • Fast #
  • Part #IBRCJD
  • Item #171725
  • Manufacturer Part #ZMBCPR0703
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Rated at 150 lbs
  • Threaded fittings used to join or change direction of nipples or threaded pipe
  • Manufacturer may vary by location
  • Imported
  • Requires Certification

Specifications

ASME:
ASME B1.201, ASME B16.3
ASTM:
ASTM A-197
Application:
Residential
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1-1/2 in x 1/2 in
Fitting Type:
Coupling, Reducing
Length:
2-31/100 in
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Schedule Class:
Standard
Temperature Range:
Up to 350 Deg F
UL Listed:
Yes