1-1/2 x 1/2 in. Threaded 125# Cast Iron Concentric Reducer
1-1/2 x 1/2 in. Threaded 125# Cast Iron Concentric Reducer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Cast Iron
- Coating: Black
- Manufacturer may vary by location
- Domestic
- Threaded
- Rating: 125#
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.1
- ASTM:
- ASTM A-126 Class A
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1-1/2 in x 1/2 in
- Fitting Type:
- Concentric Reducer, Reducer
- Length:
- 1-5/8 in
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#
- Temperature Range:
- -20 to 250 Deg F
- Weight:
- 1 lb