1-1/2 x 1/4 in. MNPT x FNPT Brass Reducing Bushing

Part #IBRLFBJB  |  Item #3878163  |  Manufacturer Part #XNL114-2404

$30.77 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 25
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in x 1/8 in

    Part #IBRLFBDA | Mfr. Part #XNL114-0802

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.61 /EACH

    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #IBRLFBDB | Mfr. Part #XNL114-0804

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.17 /EACH

    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #IBRLFBDC | Mfr. Part #XNL114-0806

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.17 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/4 in

    Part #IBRLFBFB | Mfr. Part #XNL114-1204

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.60 /EACH

    Added to your cart. View Cart
  • 3/4 in x 3/8 in

    Part #IBRLFBFC | Mfr. Part #XNL114-1206

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.45 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #IBRLFBFD | Mfr. Part #XNL114-1208

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.13 /EACH

    Added to your cart. View Cart
  • 1 in x 3/8 in

    Part #IBRLFBGC | Mfr. Part #XNL114-1606

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.27 /EACH

    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #IBRLFBGD | Mfr. Part #XNL114-1608

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.26 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #IBRLFBGF | Mfr. Part #XNL114-1612

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.78 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in

    Part #IBRLFBHD | Mfr. Part #XNL114-2008

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.49 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #IBRLFBHF | Mfr. Part #XNL114-2012

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.04 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #IBRLFBHG | Mfr. Part #XNL114-2016

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.37 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1/4 in

    Part #IBRLFBJB | Mfr. Part #XNL114-2404

    Call for Pricing
    Call for Pricing
    Call us for price
    $30.77 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #IBRLFBJD | Mfr. Part #XNL114-2408

    Call for Pricing
    Call for Pricing
    Call us for price
    $30.42 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #IBRLFBJF | Mfr. Part #XNL114-2412

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.71 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #IBRLFBJG | Mfr. Part #XNL114-2416

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.48 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #IBRLFBJH | Mfr. Part #XNL114-2420

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.48 /EACH

    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #IBRLFBKD | Mfr. Part #XNL114-3208

    Call for Pricing
    Call for Pricing
    Call us for price
    $43.97 /EACH

    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #IBRLFBKF | Mfr. Part #XNL114-3212

    Call for Pricing
    Call for Pricing
    Call us for price
    $41.87 /EACH

    Added to your cart. View Cart
  • 2 in x 1 in

    Part #IBRLFBKG | Mfr. Part #XNL114-3216

    Call for Pricing
    Call for Pricing
    Call us for price
    $41.87 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #IBRLFBKH | Mfr. Part #XNL114-3220

    Call for Pricing
    Call for Pricing
    Call us for price
    $36.02 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #IBRLFBKJ | Mfr. Part #XNL114-3224

    Call for Pricing
    Call for Pricing
    Call us for price
    $34.77 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in

    Part #IBRLFBLJ | Mfr. Part #XNL114-4024

    Call for Pricing
    Call for Pricing
    Call us for price
    $73.01 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #IBRLFBLK | Mfr. Part #XNL114-4032

    Call for Pricing
    Call for Pricing
    Call us for price
    $71.62 /EACH

    Added to your cart. View Cart
  • 3 in x 2 in

    Part #IBRLFBMK | Mfr. Part #XNL114-4832

    Call for Pricing
    Call for Pricing
    Call us for price
    $107.67 /EACH

    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #IBRLFBML | Mfr. Part #XNL114-4840

    Call for Pricing
    Call for Pricing
    Call us for price
    $109.35 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Higher corrosion resistance than steel
  • Enables tighter seals and greater ease in installation

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B1.20.1, ASME B16.15

ASTM Specifications: ASTM B-584

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1-1/2 in x 1/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 125#

Type: IBRLFBJB