1-1/2 x 14 in. Threaded Domestic Brass Straight Nipple

Part #DBRNJ14  |  Item #4633560

Call for Pricing EACH

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 14 in

Material: Brass

Origin: Domestic