1-1/2 x 2 in. MIPT x Insert Barbed Spiral Reducing PVC Adapter

You last purchased this on
 

1-1/2 x 2 in. MIPT x Insert Barbed Spiral Reducing PVC Adapter

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 2 in. MIPT x Insert Barbed Spiral Reducing PVC Adapter

  • Fast #
  • Part #S1436213
  • Item #2171080
  • Manufacturer Part #1436-213
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2104, ASTM D-2239, ASTM D-2609
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
MIPT
End Connection 2:
Barbed
End Connections:
MIPT x Barbed
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
1-1/2 in x 2 in
Fitting Type:
Adapter, Reducing
IAPMO Listed -:
No
Length:
3-3/32 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic