1-1/2 x 26 in. MNPT Seamless Brass Nipple

You last purchased this on
 

1-1/2 x 26 in. MNPT Seamless Brass Nipple

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 26 in. MNPT Seamless Brass Nipple

  • Fast #
  • Part #GBRNJ26
  • Item #4834725
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B43, ASTM B687
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Nipple, Straight, Seamless
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
26 in
Material:
Red Brass
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Schedule Class:
40
UL Listed:
No