1-1/2 x 3-1/2 in. Threaded Extra Heavy Domestic Galvanized Carbon Steel Nipple

Part #GXSNJN  |  Item #304134  |  Manufacturer Part #15161507

$37.29 EACH

Length:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 25
  • Pallet: 3500
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

API Specifications: API 5L Grade B

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM A-106 Grade B, ASTM A-312, ASTM A-333 Grade 6, ASTM A-53 Type S Grade B

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Nipple, Straight

IAPMO Listed: No

ISO Specifications: ISO 9001:2000

Length: 3-1/2 in

Material: Carbon Steel

NSF Certified: No

Origin: Domestic

Outside Diameter: 1-9/10 in

Pipe Wall Type: Seamless

Schedule Class: Extra Heavy

UL Listed: No

Wall Thickness: 0.2 in