3x 1-1/2 in. ChemDrain CPVC Coupling
3x 1-1/2 in. ChemDrain CPVC Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Resistant to corrosion, pitting and scaling
- For use where systems will not exceed 220° F
- Gray pipe and fittings used for chemical waste drainage applications
- Part of the TrueFit® system and Made in the USA
- Not intended for pressure use
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3311, ASTM F-2618, ASTM F-493
- Application:
- Chemical Waste Drainage
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 1-1/2 in x 3 in
- Fitting Type:
- Coupling
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 220
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Weight:
- 0.466 lb
- Width:
- 4 in