Print

DESCRIPTION

1-1/2 x 3/4 in. Schedule 10 Eccentric 304L Stainless Steel Reducer

IS14LWERJF

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 2
3/4 in
Fitting Type
Eccentric
IAPMO Listed
No
NSF Certified
No
Type
IS14LWERJF
UL Listed
No