1-1/2 x 3/4 x 2-31/100 in. FPT 150# Reducing Global Galvanized Malleable Iron Coupling

You last purchased this on
 

1-1/2 x 3/4 x 2-31/100 in. FPT 150# Reducing Global Galvanized Malleable Iron Coupling

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 3/4 x 2-31/100 in. FPT 150# Reducing Global Galvanized Malleable Iron Coupling

  • Fast #
  • Part #IGRCJF
  • Item #161369
  • Manufacturer Part #ZMGCPR0704
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Threaded fittings used to join or change direction of nipples or threaded pipe
  • Manufacturer may vary by location
  • Imported
  • Rated at 150 lbs
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.3
ASTM:
ASTM A-197
Application:
Fire Protection
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/2 in x 3/4 in
Fitting Type:
Coupling, Reducing
Length:
2-31/100 in
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
300 psi
Pressure Class:
150#
Temperature Range:
-20 to 550 Deg F
UL Listed:
Yes